HS28C - 7/16'' High Speed Steel Drill (Carded)

LH Dottie

  • $15.68 (Each)
  • $15.68 (Each)

Availability: Currently Out Of Stock
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
HS28C
Manufacturer
LH Dottie
Manufacturer's Part Number
HS28C
Description
7/16'' High Speed Steel Drill (Carded)
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 7/16 In. Fractional Size, 5-1/2 In. Overall Length, 3/16 In. Shank Diameter, Carded 1 Piece
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002821489 / 00781002821489
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.68 (Each)
Resources
Images
 
 
HS28C - Small Image
 
HS28C - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
5-1/2
Descriptions
Description
7/16'' HIGH SPEED STEEL DRILL (CARDED)
Product Type
Carded 1 Pack - 7/16" High Speed Steel Drills
extra long description
DOTTIE HS28C Carded 1 pack - 7/16"
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 7/16 in. fractional size, 5-1/2 in. overall length, 3/16 in. shank diameter, Carded 1 piece
Additional Information
Number of Pieces
1
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Manufacturers Part Number
HS28C
Brand
LH DOTTIE
GTIN
00781002821489
UPC
781002821489
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Speed Drill
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS28C.
Jump To:

Similar Items

Similar items are close alternatives to HS28C, though they may not be 100% alike.

High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type,...
  • Our Part #: HS28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS28
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.05) ·
HS28 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat