HS22 - 11/32'' High Speed Steel Drill

LH Dottie

  • $13.89 (Each)
  • $13.89 (Each)
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
HS22
Manufacturer
LH Dottie
Manufacturer's Part Number
HS22
Description
11/32'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 11/32 In. Fractional Size, 4-3/4 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293224 / 00781002293224
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Resources
Images
 
 
HS22 - Small Image
 
HS22 - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
4-3/4
Descriptions
extra long description
DOTTIE HS22 11/32" High Speed Steel
Product Type
11/32" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 11/32 in. fractional size, 4-3/4 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Description
11/32'' HIGH SPEED STEEL DRILL
Additional Information
Number of Pieces
1
Shank Diameter
3/16
Point Type
Split Point
Grade
M2
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS22
GTIN
00781002293224
UPC
781002293224
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.085
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS22.
Jump To:

Similar Items

Similar items are close alternatives to HS22, though they may not be 100% alike.

Carded 1 pack - 11/32" High Speed Steel Drills
  • MFR Part #: HS22C
  • GTIN: 00781002821427
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat