HBT - 1/4'' X 3'' Hanger Screw Installation Tool

LH Dottie

  • $15.30 (Each)
  • $15.30 (Each)
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
HBT
Manufacturer
LH Dottie
Manufacturer's Part Number
HBT
Description
1/4'' X 3'' Hanger Screw Installation Tool
Installation Tool, 1/4 X 3 In. Size, Steel Material
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002289500 / 00781002289500
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.30 (Each)
Resources
Images
 
 
HBT - Small Image
 
HBT - Large Image
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
Steel
Dimensions and Weight
Size
1/4 x 3
Descriptions
extra long description
DOTTIE HBT 1/4 X 3" Installation To
Description
1/4'' X 3'' HANGER SCREW INSTALLATION TOOL
Product Type
1/4 X 3" Installation Tool
Long Description
Installation Tool, 1/4 x 3 in. Size, Steel material
Special Features
Features: Flat Hangar Tool with Safety Sleeve
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002289500
UPC
781002289500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Installation Tool
Packaging
Weight per each
0.0005