FMDD6322 - #6-32 X 2'' Phil/SQ FH Machine Screw

LH Dottie

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.12 (Per 100)
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
FMDD6322
Manufacturer
LH Dottie
Manufacturer's Part Number
FMDD6322
Description
#6-32 X 2'' Phil/SQ FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Square/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002655039 / 00781002655039
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$21.12 (Per 100)
Resources
Images
 
 
FMDD6322 - Small Image
 
FMDD6322 - Large Image
 
FMDD6322 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
#6-32 x 2 IN
Descriptions
Description
#6-32 X 2'' PHIL/SQ FH MACHINE SCREW
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Square/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch, Tuff Pack
Short Description
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
extra long description
DOTTIE FMDD6322 6-32 X 2 Flat Head
Special Features
Features: Invincibox upto 2 Inch, Tuff Pack
Additional Information
Drive Type
Square/Phillips
package quantity
100 CT
Head Style
Flat
Thread Type
UNC
Thread Size
#6-32
Head Type
FLAT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FMDD6322
GTIN
00781002655039
UPC
781002655039
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMDD6322.
Jump To:

Similar Items

Similar items are close alternatives to FMDD6322, though they may not be 100% alike.

Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Un...
  • Our Part #: 632X2FHPMSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 632X2FHPMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.00) · 2,400 ($312.00) ·
632X2FHPMSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.00

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat