FB7554 - 3/4'' X 54'' Flex-A-Bit

LH Dottie

  • $71.59 (Each)
  • $71.59 (Each)
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
FB7554
Manufacturer
LH Dottie
Manufacturer's Part Number
FB7554
Description
3/4'' X 54'' Flex-A-Bit
Flex A Bit, 3/4 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370208 / 00781002370208
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.59 (Each)
Resources
Images
 
 
FB7554 - Small Image
 
FB7554 - Large Image
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
Steel
Dimensions and Weight
Overall Length
54
Descriptions
Long Description
Flex A Bit, 3/4 in. bit diameter, 54 in. overall length, Steel material
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
extra long description
DOTTIE FB7554 3/4 X 54" Flex - A -
Product Type
3/4 X 54" Flex - A - Bit
Description
3/4'' X 54'' FLEX-A-BIT
Manufacturer Information
Manufacturers Part Number
FB7554
Brand
LH DOTTIE
GTIN
00781002370208
UPC
781002370208
Taxonomies, Classifications, and Categories
Type
Flex A Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.9