FB5072 - 1/2'' X 72'' Flex-A-Bit

LH Dottie

  • $62.46 (Each)
  • $62.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FB5072
Manufacturer
LH Dottie
Manufacturer's Part Number
FB5072
Description
1/2'' X 72'' Flex-A-Bit
Flex A Bit, 1/2 In. Bit Diameter, 72 In. Overall Length, Steel Material
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370154 / 00781002370154
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.46 (Each)
Resources
Images
 
 
FB5072 - Small Image
 
FB5072 - Large Image
Features
Material
Steel
Dimensions and Weight
Overall Length
72
Descriptions
Description
1/2'' X 72'' FLEX-A-BIT
extra long description
DOTTIE FB5072 1/2 X 72" Flex - A -
Product Type
1/2 X 72" Flex - A - Bit
Long Description
Flex A Bit, 1/2 in. bit diameter, 72 in. overall length, Steel material
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Manufacturer Information
Manufacturers Part Number
FB5072
Brand
LH DOTTIE
GTIN
00781002370154
UPC
781002370154
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex A Bit
Packaging
Weight per each
0.65
Carton
1
You must have an account to view stock levels

* All prices subject to change.