D100S - 4'' 3 Piece Knockout Seal

LH Dottie

  • $20.31 (Each)
  • $20.31 (Each)

  • $203.07 (Per 10)

  • $2,030.67 (Per 100)
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
D100S
Manufacturer
LH Dottie
Manufacturer's Part Number
D100S
Description
4'' 3 Piece Knockout Seal
Three Piece Knockout Seal, 4 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002102588 / 00781002102588
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.31 (Each)
Carton
$203.07 (Per 10)
Resources
Images
 
 
D100S - Small Image
 
D100S - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
4
Descriptions
Description
4'' 3 PIECE KNOCKOUT SEAL
Product Type
4" K.O. Seals ( 3 Piece )
extra long description
DOTTIE D100S 4" K.O. Seals ( 3 Piec
Special Features
Features: Assembled, Includes Screw and Threaded Strap
Long Description
Three Piece Knockout Seal, 4 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D100S
GTIN
00781002102588
UPC
781002102588
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Three Piece Knockout Seal
Packaging
Weight per each
0.585
Carton
10
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D100S.
Jump To:

Cross Referenced

These items are similar to D100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D100S LH Dottie 00781002102588
KOS-400 Garvin Industries 00785592103260
90068 Minerallac 00085937900685

* All prices subject to change.

Begin Live Chat