CH1010 - #10 Gauge Bright Galvanized Jack Chain

LH Dottie

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.21 (Per 100)
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
CH1010
Manufacturer
LH Dottie
Manufacturer's Part Number
CH1010
Description
#10 Gauge Bright Galvanized Jack Chain
Jack Chain, #10 Size, 100 FT. Length, 0.135 In. Diameter, Steel Material, Zinc Plated Finish, 43 LB. Working Load Limit
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
781002274759 / 00781002274759
Weight per unit
0.1495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$116.21 (Per 100)
Resources
Images
 
 
CH1010 - Small Image
 
CH1010 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10
Diameter
0.135
Length
100
Descriptions
Description
#10 GAUGE BRIGHT GALVANIZED JACK CHAIN
Product Type
#10 Single Jack Chain Bright Galvanized
extra long description
DOTTIE CH1010 #10 Single Jack Chain
Long Description
Jack Chain, #10 Size, 100 ft. length, 0.135 in. diameter, Steel material, Zinc Plated Finish, 43 lb. working load limit
Special Features
Features: Used for Suspending Fixtures
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CH1010
GTIN
00781002274759
UPC
781002274759
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Jack Chain
Trade Size
Trade Size
#10
Packaging
Weight per each
0.1495
Carton
100
Uses, Certifications, and Standards
Application
For Suspending Fixtures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH1010.
Jump To:

Similar Items

Similar items are close alternatives to CH1010, though they may not be 100% alike.

#10 Single Jack Chain Bright Galvanized 300' Pail
  • MFR Part #: CH10P
  • GTIN: 00781002274056
  • Manufacturer: LH DOTTIE
Cross Referenced

These items are similar to CH1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH1010 LH Dottie 00781002274759
W-10 Madison Electric 00784297171406
299B Topaz 00751338125056

* All prices subject to change.

Begin Live Chat