8276 - Off-Line Contact Cleaner

LH Dottie

  • $27.35 (Each)
  • $27.35 (Each)

  • $328.20 (Per 12)
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
8276
Manufacturer
LH Dottie
Manufacturer's Part Number
8276
Description
Off-Line Contact Cleaner
Contact Cleaner, Clear Color, Carbon Dioxide;Hexane;Isopropanol Composition, Aerosol Can Container Type, -18°C;<0°F Flash Point, Made In Usa, Hydrocarbon Odor, 12 Ca Package Quantity, Spray Gas Physical Form, 10.9 Oz Size, KB Value Of 29 and Less Than 10% Ipa;This Is An Excellent Product to Clean Non-Energized Equipment Special Features, Usda K-2 Certified Standards Met
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
088193082768 / 00088193082768
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.35 (Each)
Carton
$328.20 (Per 12)
Resources
Images
 
 
8276 - Large Image
 
8276 - Small Image
 
8276 - Large Image
 
8276 - Large Image
Specifications Sheets
 
 
8276 - Specification Sheet
 
8276 - Specification Sheet
Other Links
 
 
8276 - Other
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
Clear
Dimensions and Weight
Size
10.9 oz
Descriptions
Product Type
Contact Cleaner
Long Description
Contact Cleaner, Clear Color, Carbon Dioxide;Hexane;Isopropanol Composition, Aerosol Can Container Type, -18°C;<0°F Flash Point, Made in USA, Hydrocarbon Odor, 12 CA Package Quantity, Spray Gas Physical Form, 10.9 oz Size, KB Value of 29 and Less than 10% IPA;This is an Excellent Product to Clean Non-Energized Equipment Special Features, USDA K-2 Certified Standards Met
Features
With a KB value of 29 and less than 10% IPA, this is an excellent product to clean non-energized equipment.
Short Description
Contact Cleaner, Clear, Gas, 10.9 oz, 12 CA
Special Features
KB Value of 29 and Less than 10% IPA;This is an Excellent Product to Clean Non-Energized Equipment
extra long description
DOTTIE 8276 Off-Line Contact Cleane
Description
OFF-LINE CONTACT CLEANER
Additional Information
Container Type
Aerosol Can
Physical Form
Spray Gas
odor
Hydrocarbon
Flash Point
<0°F;-18°C
Composition
Hexane;Isopropanol;Carbon Dioxide
Standards Met
USDA K-2 Certified
package quantity
12 CA
Made in USA
yes
flammability
Flammable
Form
Gas, Liquid
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
8276
GTIN
00088193082768
UPC
088193082768
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Off-Line Contact Cleaner
Packaging
Weight per each
0.0833
Carton
12
Uses, Certifications, and Standards
Application
Relays, Switches, Contacts, Circuit Breakers, Plugs, Jacks, Terminals, Circuit Boards, Generators, Electromechanical Assemblies, Fusible Disconnects, Some Plastic Conveying Equipment
standard
USDA K-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat