414BRN - #6-32 X 1/2'' Brown Slotted Oh Wall Plate Screw

LH Dottie

  • $0.24 (Each)
  • $0.24 (Each)

  • $23.88 (Per 100)
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
414BRN
Manufacturer
LH Dottie
Manufacturer's Part Number
414BRN
Description
#6-32 X 1/2'' Brown Slotted Oh Wall Plate Screw
Oval Head Wall Plate Screw, Steel Material, 1/2 In. Length, #6-32 Thread Size, Brown Head Color, Painted Finish, Slotted Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161524 - Decorative screw
UPC/GTIN
781002159056 / 00781002159056
Weight per unit
9.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$0.24 (Each)
Resources
Images
 
 
414BRN - Small Image
 
414BRN - Large Image
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
Steel
Material, Color, and Finish
Finish
Painted
Dimensions and Weight
Size
#6-32 x 1/2 IN
Length
1/2
Descriptions
extra long description
DOTTIE 414BRN 6-32 X 1/2 Brown Wall
Product Type
6-32 X 1/2 Brown Wall Plate Slotted Oval Head Screws
Description
#6-32 X 1/2'' BROWN SLOTTED OH WALL PLATE SCREW
Special Features
Features: Chip Resistant
Long Description
Oval Head Wall Plate Screw, Steel material, 1/2 in. length, #6-32 thread size, Brown head color, Painted finish, Slotted drive
Additional Information
Thread Size
#6-32
Head Type
Oval
Screw Type
Wall Plate
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
414BRN
GTIN
00781002159056
UPC
781002159056
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Oval Head Wall Plate Screw
Packaging
Weight per each
9.95
Carton
1
Uses, Certifications, and Standards
Application
Wall Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat