1425 - 1/4'' X 250' Yellow Polypropylene Pull Rope

LH Dottie

  • $41.66 (Each)
  • $41.66 (Each)
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
1425
Manufacturer
LH Dottie
Manufacturer's Part Number
1425
Description
1/4'' X 250' Yellow Polypropylene Pull Rope
Pull Rope, Polypropylene Material, 250 FT Overall Length, 1/4 In (Rope) Outside Diameter, Yellow, 113 LB Working Load, 1130 LB Tensile Strength, 4.99 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613107 / 00781002613107
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.66 (Each)
Resources
Images
 
 
1425 - Large Image
 
1425 - Large Image
Specifications Sheets
 
 
1425 - Specification Sheet
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
Polypropylene
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Pull Rope
Description
1/4'' X 250' YELLOW POLYPROPYLENE PULL ROPE
Long Description
Pull Rope, Polypropylene Material, 250 ft Overall Length, 1/4 in (Rope) Outside Diameter, Yellow, 113 lb Working Load, 1130 lb Tensile Strength, 4.99 lb
Short Description
Pull Rope, 1/4 in x 250 ft, Polypropylene, Yellow
extra long description
DOTTIE 1425 1/4 X 250' Pull Rope -
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
Additional Information
outside diameter
1/4 in (Rope)
Working Load
113 lb
Tensile Strength
1130 lb
package quantity
4 CT
Made in USA
yes
Cable Size
1/4 IN x 250 FT
load
113
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1425
GTIN
00781002613107
UPC
781002613107
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Rope
Packaging
Weight
4.99 lb
Weight per each
3.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1425.
Jump To:

Similar Items

Similar items are close alternatives to 1425, though they may not be 100% alike.

Pull Rope, 1/4 In X 600 FT Cable Size, 113 LB. Load, Light Weight and Strong Con...
  • Our Part #: 1460
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1460
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.12) ·
1460 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$78.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat