XJG24 - 3/4" Conduit Expansion Fitting W/Integral Ground

Eaton

  • $236.49 (Each)
  • $236.49 (Each)
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
XJG24
Manufacturer
Eaton
Manufacturer's Part Number
XJG24
Description
3/4" Conduit Expansion Fitting W/Integral Ground
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274915746 / 00782274915746
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.49 (Each)
Resources
Images
 
 
XJG24 - Small Image
 
XJG24 - Large Image
Attachments
 
 
XJG24 - Specification Sheet
Brochures
 
 
XJG24 - Brochure
Tech Bulletins
 
 
XJG24 - Tech Bulletin
Other Links
 
 
XJG24 - Other
 
XJG24 - Other
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
ELECTROGALVANIZED STEEL
Descriptions
Product Type
3/4 CND Exp JNT Int GRD Max CND MVT 4
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Description
3/4" CONDUIT EXPANSION FITTING W/INTEGRAL GROUND
extra long description
CRS-H XJG24 3/4 CND EXP JNT INT GRD
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Steel, 4" maximum conduit movement, 3/4" trade size
Additional Information
dimensions
8.3000 IN X 5.1000 IN X 3.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG24
GTIN
00782274915746
UPC
782274915746
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Expansion coupling
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XJG24.
Jump To:

Cross Referenced

These items are similar to XJG24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJ754 Appleton Electric 00781381746700
XJG24 Eaton Crouse-Hinds 00782274915746
AXB75 O-Z Gedney 00783126108569
AX-75 O-Z Gedney 00783126023039
XJG24TB Thomas & Betts 00786210880822

* All prices subject to change.

Begin Live Chat