XJG104SA - 4" Expansion Coupling

Eaton

  • $3067.89 (Each)
  • $3,067.89 (Each)
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
XJG104SA
Manufacturer
Eaton
Manufacturer's Part Number
XJG104 SA
Description
4" Expansion Coupling
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 4" Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274916088 / 00782274916088
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,067.89 (Each)
Resources
Tech Bulletins
 
 
XJG104SA - Tech Bulletin
Images
 
 
XJG104SA - Large Image
Other Links
 
 
XJG104SA - Other
 
XJG104SA - Other
Brochures
 
 
XJG104SA - Brochure
Attachments
 
 
XJG104SA - Specification Sheet
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
CRS-H XJG104 SA 4 AL CND EXP JNT IN
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Product Type
4 Al CND Exp JNT Int GRD Max CND MVT 4
Description
4" EXPANSION COUPLING
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 4" maximum conduit movement, 4" trade size
Additional Information
dimensions
9.8100 IN X 6.6200 IN X 6.6200 IN
Manufacturer Information
Manufacturers Part Number
XJG104 SA
Brand
Eaton
GTIN
00782274916088
UPC
782274916088
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expansion coupling
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat