WP832 - 20A 125V 5-20P 2W3P WP Plug (05-.625)

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP832
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
WP832
Description
20A 125V 5-20P 2W3P WP Plug (05-.625)
Eaton Crouse-Hinds Series WP Plug, 20A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-20P, 0.500-0.625" Cord Diameter, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274085333 / 00782274085333
Weight per unit
0.3 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP832 - Small Image
 
WP832 - Large Image
 
WP832 - Large Image
 
WP832 - Large Image
Attachments
 
 
WP832 - Specification Sheet
Tech Bulletins
 
 
WP832 - Tech Bulletin
Other Links
 
 
WP832 - Other
 
WP832 - Other
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
125 VAC
amperage rating
20
Poles
3
Material
Copper-Free Aluminum
Descriptions
Description
20A 125V 5-20P 2W3P WP PLUG (05-.625)
Product Type
20A 125V 2 Wire 3 Pole WP PLG
extra long description
CRS-H WP832 20A 125V 2 WIRE 3 POLE
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series WP plug, 20A, Two-wire, three-pole, Copper-free aluminum, 5-20P, 0.500-0.625" cord diameter, 125 Vac
Special Features
Weatherproof
Additional Information
Cord Type
0.500 To 0.625 In
dimensions
3.5000 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
WP832
GTIN
00782274085333
UPC
782274085333
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
PLUG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 498, UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP832.
Jump To:

Similar Items

Similar items are close alternatives to WP832, though they may not be 100% alike.

Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Alumin...
  • Our Part #: WP820
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP820
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($582.70) ·
WP820 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.54

Each

QTY:
Each
Add
20A 250V 2 WIRE 3 POLE WP PLG
  • MFR Part #: WP930
  • GTIN: 00782274098869
  • Manufacturer: Eaton
Cross Referenced

These items are similar to WP832 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSWP5-20 Appleton Electric 00781381397711
WP832 Eaton Crouse-Hinds 00782274085333

* All prices subject to change.

Begin Live Chat