UNY012 - 5" Male Union

Eaton

  • $1425.44 (Each)
  • $1,425.44 (Each)
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
UNY012
Manufacturer
Eaton
Manufacturer's Part Number
UNY012
Description
5" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Feraloy Iron Alloy, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274647609 / 00782274647609
Weight per unit
17.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,425.44 (Each)
Resources
Tech Bulletins
 
 
UNY012 - Tech Bulletin
Attachments
 
 
UNY012 - Specification Sheet
Images
 
 
UNY012 - Large Image
 
UNY012 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Male Threaded
Descriptions
Description
5" MALE UNION
Product Type
5 NPT Male Uny Union
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, 5"
Special Features
8-3/16 In Diameter X 5-1/4 In Length
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNY012 5 NPT MALE UNY UNION
Additional Information
dimensions
6.1300 IN X 8.1900 IN X 8.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY012
GTIN
00782274647609
UPC
782274647609
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
17.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY012.
Jump To:

Cross Referenced

These items are similar to UNY012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY500R Appleton Electric 00781381304726
UNY012 Eaton Crouse-Hinds 00782274647609
UNY-500 O-Z Gedney 00783126553208

* All prices subject to change.

Begin Live Chat