TP290 - 4X2-1/8 Oct BX W/3/4 Ko

Eaton

  • $6.47 (Each)
  • $6.47 (Each)

  • $161.65 (Per 25)

  • $646.61 (Per 100)

Availability: In Stock Locally
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
TP290
Manufacturer
Eaton
Manufacturer's Part Number
TP290
Description
4X2-1/8 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 2-1/8", Steel, (4) 3/4", Fixture Rated, 21.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102901 / 00786189102901
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Carton
$161.65 (Per 25)
Resources
Images
 
 
TP290 - Small Image
 
TP290 - Large Image
Attachments
 
 
TP290 - Specification Sheet
Tech Bulletins
 
 
TP290 - Tech Bulletin
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
Colorless
Dimensions and Weight
Depth
1-1/8
Height
4
Width
4
Descriptions
Description
4X2-1/8 OCT BX W/3/4 KO
Product Type
4 Oct Cond Outlet Box 2 1/8 Deep 3/4 Ko
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP290 4 OCT COND OUTLET BOX 2
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 2-1/8", Steel, (4) 3/4", Fixture rated, 21.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
Knockouts
true
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Cable Entry
KO
Manufacturer Information
Manufacturers Part Number
TP290
Brand
Eaton
GTIN
00786189102901
UPC
786189102901
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP290.
Jump To:

Similar Items

Similar items are close alternatives to TP290, though they may not be 100% alike.

Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Ou...
  • Our Part #: 40D34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40D34
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($360.41) ·
40D34 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.42

Each

QTY:
Each
Add
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter X 2-1/8 Inches Deep, 3/4 Inch Kn...
  • Our Part #: 5417134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54171 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($166.16) ·
5417134 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP290 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40D34 Appleton Electric n/a
TP290 Eaton Crouse-Hinds 00786189102901
4OD-3/4 O-Z Gedney 00687855750207
166 Raco 00050169001660
4OD34 Thomas & Betts 00781720001835
5417134 Thomas & Betts 00785991172607
40D34 O-Z Gedney n/a
54171-3/4 Garvin Industries n/a

* All prices subject to change.

Begin Live Chat