TMCX8302 - 3" Cord Grips

Eaton

  • $1843.68 (Each)
  • $1,843.68 (Each)
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
TMCX8302
Manufacturer
Eaton
Manufacturer's Part Number
TMCX8302
Description
3" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:2.52-3.28", 3" NPT, Armor Range:2.45-3.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414744 / 00782274414744
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,843.68 (Each)
Resources
Tech Bulletins
 
 
TMCX8302 - Tech Bulletin
Attachments
 
 
TMCX8302 - Specification Sheet
Other Links
 
 
TMCX8302 - Other
Images
 
 
TMCX8302 - Large Image
 
TMCX8302 - Small Image
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
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 FT MC Cab Armor Od 2.45-3.02
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Description
3" CORD GRIPS
extra long description
CRS-H TMCX8302 3 FT MC CAB ARMOR OD
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:2.52-3.28", 3" NPT,Armor Range:2.45-3.02"
Special Features
Armoured/Non-Armoured Barrier Gland
Additional Information
dimensions
7.5000 IN X 4.8800 IN X 4.8800 IN
Manufacturer Information
Manufacturers Part Number
TMCX8302
Brand
Eaton
GTIN
00782274414744
UPC
782274414744
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX8302.
Jump To:

Similar Items

Similar items are close alternatives to TMCX8302, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($772.70) ·
TMCX165 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$154.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX8302 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX300A Appleton Electric 00781381083201
TMCX304300 Appleton Electric 00781381995290
TMC2X300272A Appleton Electric n/a
TMC2X300325A Appleton Electric n/a
TMCX8302 Eaton Crouse-Hinds 00782274414744
CMCXAF300 Killark 00783936030418
MCXA300 Killark n/a
JMCX-300-303 O-Z Gedney n/a
APP# TMC2X300272A O-Z Gedney n/a
4300270 Thomas & Betts 00786209981394
4300260 Thomas & Betts 00786210789361
STX300479 Thomas & Betts 00786210904603
STX300478 Thomas & Betts 00786210904610

* All prices subject to change.

Begin Live Chat