TMCX285 - 3/4" Cord Grips

Eaton

  • $250.24 (Each)
  • $250.24 (Each)

  • $1,251.20 (Per 5)

Availability: In Stock Locally
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
TMCX285
Manufacturer
Eaton
Manufacturer's Part Number
TMCX285
Description
3/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.875 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414676 / 00782274414676
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.24 (Each)
Standard Packaging
$1,251.20 (Per 5)
Resources
Images
 
 
TMCX285 - Small Image
 
TMCX285 - Large Image
 
TMCX285 - Large Image
Attachments
 
 
TMCX285 - Specification Sheet
Tech Bulletins
 
 
TMCX285 - Tech Bulletin
Other Links
 
 
TMCX285 - Other
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
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Length
2.875 in (Gland)
Size
3/4 in
Descriptions
Description
3/4" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 3/4 in Size, 2.875 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 3/4 in, 2.875 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
extra long description
CRS-H TMCX285 3/4 FT MC CAB ARMOR O
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
package quantity
2 CT;5 PK
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
Standards Met
UL Listed E122485;CSA Certified File LR13046
dimensions
3.6600 IN X 1.6300 IN X 1.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX285
sub brand
Eaton Crouse-Hinds
GTIN
00782274414676
UPC
782274414676
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.51 lb/EA
Weight per each
0.48
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wet Location
standard
UL
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX285.
Jump To:

Similar Items

Similar items are close alternatives to TMCX285, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($837.35) ·
TMCX165 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$167.47

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Ra...
  • Our Part #: TMCX0502
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TMCX050 2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($520.44) ·
TMCX0502 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$260.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX285 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX075A Appleton Electric 00781381083348
TMCX8875 Appleton Electric 00781381995238
TMCX0502 Eaton Crouse-Hinds 00662276298088
TMCX285 Eaton Crouse-Hinds 00782274414676
CMCXAB075 Killark 00783936030357
JMCX-75-93 O-Z Gedney n/a
4075040 Thomas & Betts 00786210789149
STEX075 Thomas & Betts 00786210952550
STX075465 Thomas & Betts 00786210904740
STX075466 Thomas & Betts 00786210904733

* All prices subject to change.

Begin Live Chat