TMC10402 - 4" Al CBL Gland (3.5-4.02)

Eaton

  • $1767.54 (Each)
  • $1,767.54 (Each)
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
TMC10402
Manufacturer
Eaton
Manufacturer's Part Number
TMC10402
Description
4" Al CBL Gland (3.5-4.02)
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 3.58-4.28", General Purpose, 4" NPT, Armor Range: 3.50-4.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414645 / 00782274414645
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,767.54 (Each)
Resources
Tech Bulletins
 
 
TMC10402 - Tech Bulletin
Other Links
 
 
TMC10402 - Other
Attachments
 
 
TMC10402 - Specification Sheet
Images
 
 
TMC10402 - Large Image
 
TMC10402 - Small Image
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
EPDM RUBBER
Dimensions and Weight
Size
3-1/2 in
Descriptions
Description
4" AL CBL GLAND (3.5-4.02)
Product Type
4 Al FT MC Cab Armor Od 3.50-4.02
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 3.58-4.28", General purpose, 4" NPT, Armor range: 3.50-4.02"
extra long description
CRS-H TMC10402 4 AL FT MC CAB ARMOR
Additional Information
dimensions
7.1300 IN X 5.8800 IN X 5.8800 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
TMC10402
GTIN
00782274414645
UPC
782274414645
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
standard
UL 514B, UL 886
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC10402.
Jump To:

Cross Referenced

These items are similar to TMC10402 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2400425A Appleton Electric 00781381300926
TMC402400 Appleton Electric n/a
TMC10402 Eaton Crouse-Hinds 00782274414645
JMC-402-400 O-Z Gedney n/a
2-400-330 Thomas & Betts 00786210824321
2-400-340 Thomas & Betts 00786210824338
STE400 Thomas & Betts 00786210996929
ST400-484 Thomas & Betts 00786210877600
ST400-485 Thomas & Betts 00786210877624
ST400-486 Thomas & Betts 00786210877648

* All prices subject to change.

Begin Live Chat