RE41 - 1-1/4X1/2 Reducing Bushing

Eaton

  • $15.32 (Each)
  • $15.32 (Each)

  • $153.20 (Per 10)
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
RE41
Manufacturer
Eaton
Manufacturer's Part Number
RE41
Description
1-1/4X1/2 Reducing Bushing
Reducing Bushing, 1-1/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274589800 / 00782274589800
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.32 (Each)
Standard Packaging
$153.20 (Per 10)
Resources
Attachments
 
 
RE41 - Specification Sheet
Tech Bulletins
 
 
RE41 - Tech Bulletin
Images
 
 
RE41 - Large Image
 
RE41 - Large Image
 
RE41 - Small Image
 
RE41 - Large Image
Other Links
 
 
RE41 - Other
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
Copper Free Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1-1/4 To 1/2 In
Descriptions
Product Type
Reducing Bushing
Description
1-1/4X1/2 REDUCING BUSHING
Long Description
Reducing Bushing, 1-1/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 lb/EA
Short Description
Reducing Bushing, 1-1/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE41 1 1/4 TO 1/2 REDUCING BU
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
dimensions
1.6600 IN X 1.0600 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE41
Model
RE
GTIN
00782274589800
UPC
782274589800
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
1-1/4 to 1/2 in
Packaging
Weight
0.430 lb/EA
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE41.
Jump To:

Similar Items

Similar items are close alternatives to RE41, though they may not be 100% alike.

Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
  • Our Part #: 1164
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1164
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($106.70) · 100 ($533.50) ·
1164 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.34

Each

QTY:
Each
Add
1-1/4" 1 1/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB12550H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB12550H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($102.00) ·
RB12550H - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.10

Each

QTY:
Each
Add
1-1/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
  • Our Part #: RE41S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RE41S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 20 ($165.60) ·
RE41S - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.28

Each

QTY:
Each
Add
Reducing Bushing, Size: 1-1/4 X 1/2 In, Material: Steel, Finish: Zinc Electropla...
  • Our Part #: RB12550
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB125-50
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($167.75) · 100 ($671.00) ·
RB12550 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE41 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB41H American Fittings 00662364140084
RB125-50 Appleton Electric 00781381654609
RE41 Eaton Crouse-Hinds 00782274589800
RE41S Killark 00783936010847
RB12550 Orbit Industries 00835243037328
RB-324-S O-Z Gedney 00783126467208
RE41 Thomas & Betts 782274589800

* All prices subject to change.

Begin Live Chat