RE109 - 4X3-1/2 Reducing Bushing

Eaton

  • $197.03 (Each)
  • $197.03 (Each)

  • $394.06 (Per 2)
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
RE109
Manufacturer
Eaton
Manufacturer's Part Number
RE109
Description
4X3-1/2 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 4" NPT, End 2: 3-1/2" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592503 / 00782274592503
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.03 (Each)
Standard Packaging
$394.06 (Per 2)
Resources
Images
 
 
RE109 - Small Image
 
RE109 - Large Image
 
RE109 - Large Image
Attachments
 
 
RE109 - Specification Sheet
Tech Bulletins
 
 
RE109 - Tech Bulletin
Other Links
 
 
RE109 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
4 To 3-1/2 In
Descriptions
Product Type
4 to 3 1/2 Reducing Bush
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 4" NPT, End 2: 3-1/2" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Description
4X3-1/2 REDUCING BUSHING
extra long description
CRS-H RE109 4 TO 3 1/2 REDUCING BUS
Additional Information
dimensions
4.5000 IN X 1.7500 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE109
GTIN
00782274592503
UPC
782274592503
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1.48
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE109.
Jump To:

Cross Referenced

These items are similar to RE109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB400-350 Appleton Electric 00781381655804
RE109 Eaton Crouse-Hinds 00782274592503
RB-357 O-Z Gedney 00783126467970
1185 Bridgeport Fittings 00781747011855
297 Eaton Crouse-Hinds 00784564102973

* All prices subject to change.

Begin Live Chat