RE106 - 4X2 Reducing Bushing

Eaton

  • $168.48 (Each)
  • $168.48 (Each)

  • $336.96 (Per 2)
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
RE106
Manufacturer
Eaton
Manufacturer's Part Number
RE106
Description
4X2 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 4" NPT, End 2: 2" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592206 / 00782274592206
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.48 (Each)
Standard Packaging
$336.96 (Per 2)
Resources
Tech Bulletins
 
 
RE106 - Tech Bulletin
Attachments
 
 
RE106 - Specification Sheet
Images
 
 
RE106 - Large Image
 
RE106 - Large Image
 
RE106 - Small Image
Other Links
 
 
RE106 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3-1/2 To 3 In
Descriptions
Product Type
4 to 2 Reducing Bush
Description
4X2 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE106 4 TO 2 REDUCING BUSH
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 4" NPT, End 2: 2" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
4.5000 IN X 1.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE106
GTIN
00782274592206
UPC
782274592206
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
3.13
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE106.
Jump To:

Cross Referenced

These items are similar to RE106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB400200 American Fittings 00662364130849
RB400-200 Appleton Electric 00781381736442
294 Eaton Crouse-Hinds 00784564102942
RE106 Eaton Crouse-Hinds 00782274592206
R373 LH Dottie 00781002305828
RB-400200 Garvin Industries 00785592002426
67494 Minerallac 00085937674944
RB-351 O-Z Gedney 00783126467925
RB400-200 Producto Electric Corp. 00785244140209
RE106 Thomas & Betts 782274592206
RE106TB Thomas & Betts 00786210057453
RE106 Thomas & Betts Conduit n/a
RB29 Topaz 00751338203402

* All prices subject to change.

Begin Live Chat