RAC150HD - 1-1/2" Right Angle Clamp

Eaton

  • $7.78 (Each)
  • $7.78 (Each)

  • $194.58 (Per 25)

  • $778.34 (Per 100)
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
RAC150HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC150HD
Description
1-1/2" Right Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255044 / 00784564255044
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$194.58 (Per 25)
Resources
Images
 
 
RAC150HD - Small Image
 
RAC150HD - Large Image
Attachments
 
 
RAC150HD - Specification Sheet
Tech Bulletins
 
 
RAC150HD - Tech Bulletin
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
Malleable Iron
Descriptions
extra long description
MIDWEST RAC150HD 1 1/2 RT ANG COND
Product Type
1 1/2 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/2" RIGHT ANGLE CLAMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1-1/2"
Special Features
Load Capacity 80 Lb, Weight 54 Lb per 100
Additional Information
dimensions
3.5000 IN X 3.2500 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC150HD
GTIN
00784564255044
UPC
784564255044
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.57
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RAC150HD.
Jump To:

Cross Referenced

These items are similar to RAC150HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-150RA Appleton Electric 00781381288330
965 Bridgeport Fittings 00781747009654
RAC150HD Eaton Crouse-Hinds 00784564255044
RA150 Garvin Industries 00785592409256
RACC150 Killark 00783936391090
345 Madison Electric 00784297153457
UBC-150G O-Z Gedney 00783126546194
2356RC Raco 00050169986240
RA-1-1/2 Robroy Industries n/a
RA150 Sepco 00785994741503
RCS112 Thomas & Betts n/a
RC112HDG Thomas & Betts n/a
RC112 Thomas & Betts 00785991503203
RC-1-1/2HDG Thomas & Betts 00785991920826
RCS-1-1/2 Thomas & Betts Conduit n/a
1555HDG Topaz 00751338865839
1555 Topaz 00751338520066

* All prices subject to change.

Begin Live Chat