PVML7UNV34 - 59W 347-480V Hvy Indstl Led

Eaton

  • $3880.66 (Each)
  • $3,880.66 (Each)
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
PVML7UNV34
Manufacturer
Eaton
Manufacturer's Part Number
PVML-7-UNV34
Description
59W 347-480V Hvy Indstl Led
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 347-480 Vac, 61W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276906143 / 00662276906143
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,880.66 (Each)
Resources
Tech Bulletins
 
 
PVML7UNV34 - Tech Bulletin
Other Links
 
 
PVML7UNV34 - Other
 
PVML7UNV34 - Other
Attachments
 
 
PVML7UNV34 - Specification Sheet
Brochures
 
 
PVML7UNV34 - Brochure
Images
 
 
PVML7UNV34 - Large Image
 
PVML7UNV34 - Small Image
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
Crouse-Hinds series Champ Pro PVML LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVML LED is available in 9 models, ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. PVML LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The Type 4X fixture provides
extra long description
CRS-H PVML-7-UNV34 LED LT MINUS MT
Product Type
Led LT Minus MT 480V
Description
59W 347-480V HVY INDSTL LED
Long Description
Eaton Crouse-Hinds series Champ Pro PVML LED fixture, Cool white, 175W HID equivalent, No guard, Glass lens, 7000 lumens, 127 lm/W, Die cast aluminum, No mounting module, Type V, 347-480 Vac, 61W
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVML-7-UNV34
GTIN
00662276906143
UPC
662276906143
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat