PLG4SA - 1-1/4" Plug

Eaton

  • $12.18 (Each)
  • $12.18 (Each)

  • $304.50 (Per 25)
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
PLG4SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG4 SA
Description
1-1/4" Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101194 / 00782274101194
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.18 (Each)
Standard Packaging
$304.50 (Per 25)
Resources
Images
 
 
PLG4SA - Small Image
 
PLG4SA - Large Image
Attachments
 
 
PLG4SA - Specification Sheet
Tech Bulletins
 
 
PLG4SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 Al Recessed Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
1-1/4" PLUG
extra long description
CRS-H PLG4 SA 1 1/4 AL RECESSED HEA
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1-1/4", Recessed
Additional Information
dimensions
1.6600 IN X 0.8000 IN X 1.6600 IN
Manufacturer Information
Manufacturers Part Number
PLG4 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101194
UPC
782274101194
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG4SA.
Jump To:

Cross Referenced

These items are similar to PLG4SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OU5 Adalet n/a
PLG4 SA Eaton Crouse-Hinds 00782274101194
CUP-4 Killark 00783936090047
XPLG-4 Thomas & Betts Conduit n/a
OX5 Adalet 00781063900369
PLG125A Appleton Electric 78138140019
TA2636 Bridgeport Fittings 78174781076
CUP4 Killark 78393609004
PLG-125RA O-Z Gedney 00783126057058
PLG125RA O-Z Gedney 78312605705
XPLG4 Thomas & Betts 00042269528901

* All prices subject to change.

Begin Live Chat