PLG3SA - 1" Alu Recessed Plug

Eaton

  • $11.33 (Each)
  • $11.33 (Each)

  • $283.25 (Per 25)

Availability: In Stock Locally
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
PLG3SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG3 SA
Description
1" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101187 / 00782274101187
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.33 (Each)
Standard Packaging
$283.25 (Per 25)
Resources
Images
 
 
PLG3SA - Small Image
 
PLG3SA - Large Image
Attachments
 
 
PLG3SA - Specification Sheet
Tech Bulletins
 
 
PLG3SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Al Recessed Head PLG
Description
1" ALU RECESSED PLUG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1", Recessed
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG3 SA 1 AL RECESSED HEAD PL
Additional Information
dimensions
1.3200 IN X 0.7500 IN X 1.3200 IN
Manufacturer Information
Manufacturers Part Number
PLG3 SA
Brand
Eaton
GTIN
00782274101187
UPC
782274101187
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG3SA.
Jump To:

Cross Referenced

These items are similar to PLG3SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OU4 Adalet n/a
OX4 Adalet 00781063900338
PLG100RA Appleton Electric 78138145561
TA2937 Bridgeport Fittings 78174781008
PLG3 SA Eaton Crouse-Hinds 00782274101187
CUP-3 Killark 00783936090030
CUP3 Killark 78393609003
PLG-100RA O-Z Gedney 00781381455619
PLG100RA O-Z Gedney 00783126057041
XPLG3 Thomas & Betts 00042269528802
XPLG-3 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat