PLG35SA - 1" Alu SQ Head Plug

Eaton

  • $12.15 (Each)
  • $12.15 (Each)

  • $303.75 (Per 25)

Availability: Currently Out Of Stock
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
PLG35SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG35 SA
Description
1" Alu SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101293 / 00782274101293
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Standard Packaging
$303.75 (Per 25)
Resources
Images
 
 
PLG35SA - Small Image
 
PLG35SA - Large Image
Attachments
 
 
PLG35SA - Specification Sheet
Tech Bulletins
 
 
PLG35SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Al SQ Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
1" ALU SQ HEAD PLUG
extra long description
CRS-H PLG35 SA 1 AL SQ HEAD PLG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1", Square head
Additional Information
dimensions
1.3200 IN X 1.5000 IN X 1.3200 IN
Manufacturer Information
Manufacturers Part Number
PLG35 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101293
UPC
782274101293
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG35SA.
Jump To:

Cross Referenced

These items are similar to PLG35SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG35 SA Eaton Crouse-Hinds 00782274101293
CUPX-3 Killark 00783936090641

* All prices subject to change.

Begin Live Chat