MLL4UNV1 - 4FT Led Lum HZRD Loc 100-277vac

Eaton Crouse-Hinds Series

  • $2505.03 (Each)
  • $2,505.03 (Each)

Availability: Currently Out Of Stock
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
MLL4UNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
MLL4/UNV1 S891
Description
4FT Led Lum HZRD Loc 100-277vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111904 - Marine location fixture
UPC/GTIN
662276508859 / 00662276508859
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,505.03 (Each)
Resources
Brochures
 
 
MLL4UNV1 - Brochure
Images
 
 
MLL4UNV1 - Small Image
 
MLL4UNV1 - Large Image
Other Links
 
 
MLL4UNV1 - Other
 
MLL4UNV1 - Other
Attachments
 
 
MLL4UNV1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277 VAC; 108-250 VDC
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Lamp Type
LED
Material, Color, and Finish
Color
0.06A (at 120V)/0.07A(at 277V)
Backing Material
Feraloy Iron Alloy Body and Gland Nut
Dimensions and Weight
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Product Type
4FT Linear Led Wide GL Diff
extra long description
CRS-H MLL4/UNV1-S891 4FT LINEAR LED
Description
4FT LED LUM HZRD LOC 100-277VAC
Additional Information
Attachment Type
Electrogalvanized Steel
Cord Type
Eaton Crouse-Hinds
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
MLL4/UNV1 S891
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276508859
UPC
662276508859
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Diffused Glass
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Oil & Gas, Petrochemical, Harsh Industrial
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat