LTB25045 - 2-1/2" 45D LT Conn

Eaton

  • $358.80 (Each)
  • $358.80 (Each)

  • $35,880.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LTB25045
Manufacturer
Eaton
Manufacturer's Part Number
LTB25045
Description
2-1/2" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 2-1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564462503 / 00784564462503
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.80 (Each)
Carton
$358.80 (Each)
Resources
Images
 
 
LTB25045 - Small Image
 
LTB25045 - Large Image
Attachments
 
 
LTB25045 - Specification Sheet
Tech Bulletins
 
 
LTB25045 - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Product Type
2 1/2 LT 45 Degree Conn Insulated
Description
2-1/2" 45D LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 2-1/2"
extra long description
MIDWEST LTB25045 2 1/2 LT 45 DEGREE
Additional Information
dimensions
8.3100 IN X 4.0000 IN X 8.3100 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB25045
GTIN
00784564462503
UPC
784564462503
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 1/2 in
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.105
You must have an account to view stock levels
These alternate items can be purchased instead of LTB25045.
Jump To:

Cross Referenced

These items are similar to LTB25045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-45250 Appleton Electric 00781381681902
456SLTI Bridgeport Fittings 00781747044563
LTB25045 Eaton Crouse-Hinds 00784564462503
SL45250I LH Dottie 00781002816270
LTC-25045 Garvin Industries n/a
86525B Halex 00051411865252
4Q-4250T O-Z Gedney 00783126619867
4Q4250TG O-Z Gedney n/a
5348 Thomas & Betts 00786210053486
5348 Thomas & Betts Conduit n/a
237S Topaz 00751338335806
There were no add-on items found for LTB25045.

* All prices subject to change.