LT12590G - 1-1/4 90D LT Conn Ground Lug

Eaton

  • $56.86 (Each)
  • $56.86 (Each)

  • $284.30 (Per 5)

  • $5,685.95 (Per 100)
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
LT12590G
Manufacturer
Eaton
Manufacturer's Part Number
LT12590G
Description
1-1/4 90D LT Conn Ground Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260444 / 00784564260444
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.86 (Each)
Carton
$56.86 (Each)
Standard Packaging
$284.30 (Per 5)
Resources
Images
 
 
LT12590G - Small Image
 
LT12590G - Large Image
Attachments
 
 
LT12590G - Specification Sheet
Tech Bulletins
 
 
LT12590G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/4 LT 90 Degree Conn Ground Lug
Description
1-1/4 90D LT CONN GROUND LUG
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1-1/4"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
extra long description
MIDWEST LT12590G 1 1/4 LT 90 DEGREE
Additional Information
dimensions
3.0600 IN X 2.2500 IN X 3.0600 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT12590G
GTIN
00784564260444
UPC
784564260444
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
1.04
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.26
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT12590G.
Jump To:

Similar Items

Similar items are close alternatives to LT12590G, though they may not be 100% alike.

1-1/4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-...
  • Our Part #: 5255GR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5255GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,430.08) ·
5255GR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$286.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT12590G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR12590GL American Fittings 00662364390960
ST-90125L Appleton Electric 00781381403399
473-SLTG Bridgeport Fittings 00781747204738
LT12590G Eaton Crouse-Hinds 00784564260444
4Q-9125L O-Z Gedney 00783126619331
5255GR Thomas & Betts 00786210899961

* All prices subject to change.

Begin Live Chat