LB35CGN - 1" Al LB SR5 CNDT CB&G

Eaton

  • $23.54 (Each)
  • $23.54 (Each)

  • $117.72 (Per 5)

  • $2,354.34 (Per 100)

Availability: Currently Out Of Stock
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
LB35CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB35 CGN
Description
1" Al LB SR5 CNDT CB&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743718 / 00784564743718
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Carton
$117.72 (Per 5)
Resources
Images
 
 
LB35CGN - Large Image
 
LB35CGN - Small Image
Attachments
 
 
LB35CGN - Specification Sheet
Brochures
 
 
LB35CGN - Brochure
Other Links
 
 
LB35CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1 in
Width
1.74
Height
2.74
Length
5.79
Descriptions
Product Type
1 RGD LB Cond Body CVR and GSKT Al
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1"
extra long description
MIDWEST LB35 CGN 1 RGD LB COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Description
1" AL LB SR5 CNDT CB&G
Additional Information
dimensions
5.7900 IN X 1.7400 IN X 2.7400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB35 CGN
GTIN
00784564743718
UPC
784564743718
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
0.64
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB35CGN.
Jump To:

Cross Referenced

These items are similar to LB35CGN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB100ACGA Appleton Electric 78138182595
LB-100ACGA Appleton Electric 00781381825955
9312LBCG Arlington n/a
932LBCG Arlington n/a
LB-43CG Bridgeport Fittings 00781747036438
LB43CG Bridgeport Fittings 78174703643
LB35 CGN Eaton Crouse-Hinds 00784564743718
LB35CGN Eaton Crouse-Hinds 78456474371
LB100CG LH Dottie 00781002107262
LB100 Garvin Industries 00785592405685
58610 Halex 00051411586102
OLB3CG Killark 78393604927
OLB-3CG Killark 00783936049274
LBLA-100 Madison Electric 00784297323539
12803 Mulberry 00095327128032
LB100CG Neer n/a
LB100ACG Neer n/a
LB100ACG O-Z Gedney 00783126062199
LBC-100A Producto Electric Corp. n/a
EALB-3CG Raco n/a
RLB100 Raco 00092326211932
8803A Regal n/a
602-CGV Teddico-BWF 00087115751157
DALB-3-CG Thomas & Betts 00042269810723
DALB3CG Thomas & Betts 04226981072
DALB-3-CG Thomas & Betts Conduit n/a
LB3CG Topaz 00751338208612

* All prices subject to change.

Begin Live Chat