HUB6 - 2" STL Ins Conduit Hub

Eaton

  • $71.26 (Each)
  • $71.26 (Each)

  • $7,125.76 (Per 100)
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
HUB6
Manufacturer
Eaton
Manufacturer's Part Number
HUB6
Description
2" STL Ins Conduit Hub
Eaton Crouse-Hinds Series Hub Conduit Hub, Malleable Iron, 2", Space-Saver
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274490403 / 00782274490403
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.26 (Each)
Carton
$71.26 (Each)
Resources
Tech Bulletins
 
 
HUB6 - Tech Bulletin
Attachments
 
 
HUB6 - Specification Sheet
Images
 
 
HUB6 - Large Image
 
HUB6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Tapered Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 in
Descriptions
Description
2" STL INS CONDUIT HUB
Product Type
2 Cond Hub Cast Iron
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
extra long description
CRS-H HUB6 2 COND HUB CAST IRON
Long Description
Eaton Crouse-Hinds series HUB conduit hub, Malleable iron, 2", Space-Saver
Special Features
3 In Diameter X 1-11/16 In Length, Weight 10 Lb per 100
Additional Information
dimensions
2.9300 IN X 2.9300 IN X 2.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
HUB6
GTIN
00782274490403
UPC
782274490403
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit hub
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB6.
Jump To:

Cross Referenced

These items are similar to HUB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB-200 Appleton Electric 00781381462808
HUB6 Eaton Crouse-Hinds 00782274490403
MLWH-200 Madison Electric 00784297012990
CH-200 O-Z Gedney 00783126092752
CH200T O-Z Gedney 00783126092783
CHM-200T O-Z Gedney 00783126194302
CHM200 Sepco 00785994708759
375 Thomas & Betts 00786210003757
HTGZ6 Thomas & Betts 00042269494909
206M Topaz 00751338116023

* All prices subject to change.

Begin Live Chat