GHG2622301L0003 - 20A, 690V 3P Exp DSCNCT SW

Ceag ( Except I.S. Product )

  • $1794.12 (Each)
  • $1,794.12 (Each)
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
GHG2622301L0003
Manufacturer
Ceag ( Except I.S. Product )
Manufacturer's Part Number
GHG2622301L0003
Description
20A, 690V 3P Exp DSCNCT SW
Exp Protected Disconnect Switches
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
622692050899 / 00622692050899
Weight per unit
3.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,794.12 (Each)
Resources
Images
 
 
GHG2622301L0003 - Small Image
 
GHG2622301L0003 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
240/600 Vac
Poles
3
Dimensions and Weight
Depth
4.33
Width
5.08
Height
6.69
Descriptions
Product Type
Exp Protected Disconnect Switches
Description
20A,690V 3P EXP DSCNCT SW
extra long description
CRS-H GHG2622301L0003 EXP PROTECTED
Special Features
Non-Metallic Enclosure, Power Rating 14.3 Hp at 240 Vac, 12.2 Hp at 600 Vac
Long Description
EXP PROTECTED DISCONNECT SWITCHES
Additional Information
Contact Configuration
1 NO
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GHG2622301L0003
GTIN
00622692050899
UPC
622692050899
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
3.2999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2 Group A B C D, Class I Zones 1 2, Class II Div 1 Group E F G, Class II Div 2 Group F G, NEMA 4X, IP66
Application
Metallic Conduit or Cable System For Surface Mounting To Control Motor, Lighting and Other Circuits
standard
UL 94, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat