GFS1 - GFS1 20A Gfci

Eaton

  • $2903.37 (Each)
  • $2,903.37 (Each)
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
GFS1
Manufacturer
Eaton
Manufacturer's Part Number
GFS1
Description
GFS1 20A Gfci
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274278117 / 00782274278117
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,903.37 (Each)
Resources
Images
 
 
GFS1 - Small Image
 
GFS1 - Large Image
Attachments
 
 
GFS1 - Specification Sheet
Tech Bulletins
 
 
GFS1 - Tech Bulletin
Other Links
 
 
GFS1 - Other
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
125 VAC
amperage rating
20
Descriptions
Description
GFS1 20A GFCI
extra long description
CRS-H GFS1 20A FS GRND FAULT CIRC I
Product Type
20A FS GRND Fault Circ Inter 5 Mill Trip
Features
GFS and GFSX ground fault circuit interrupters are used in Class I and Class II hazardous locations with portable electrical equipment such as tools, lighting systems, compressors and similar devices for personnel protection.GFS/GFSX GFCIs are used in branch circuits of 15 to 20 amperes at 125 volts AC in conjunction with Crouse-Hinds series ENR/ENRX or CPS receptacles.
Long Description
Eaton Crouse-Hinds series GFS ground fault circuit interrupter, 20A, 5 mA, Copper-free aluminum, Factory sealed, 125 Vac
Additional Information
dimensions
3.5000 IN X 2.6300 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GFS1
GTIN
00782274278117
UPC
782274278117
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Ground fault circuit interrupter
Packaging
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFS1.
Jump To:

Cross Referenced

These items are similar to GFS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFSR-GFI Appleton Electric 00781381604987
GFS1 Appleton Electric 00781381822251
GFS-1 Eaton Crouse-Hinds 00782274278117
UGFI SERIES Killark n/a

* All prices subject to change.

Begin Live Chat