EYS6 - 2" Male & Female Hub Vertical Seal Off

Eaton

  • $152.94 (Each)
  • $152.94 (Each)

  • $1,529.40 (Per 10)
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
EYS6
Manufacturer
Eaton
Manufacturer's Part Number
EYS6
Description
2" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377902 / 00782274377902
Weight per unit
5.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.94 (Each)
Standard Packaging
$1,529.40 (Per 10)
Resources
Images
 
 
EYS6 - Small Image
 
EYS6 - Large Image
 
EYS6 - Large Image
 
EYS6 - Large Image
 
EYS6 - Large Image
Attachments
 
 
EYS6 - Specification Sheet
Tech Bulletins
 
 
EYS6 - Tech Bulletin
Other Links
 
 
EYS6 - Other
 
EYS6 - Other
 
EYS6 - Other
 
EYS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS6 2 NPT FEM CST IRON VERT/
Description
2" MALE & FEMALE HUB VERTICAL SEAL OFF
Product Type
2 NPT Fem CST Iron Vert/Horz Seal FTG
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2"
Special Features
Horizontal/Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Additional Information
dimensions
4.7000 IN X 3.6000 IN X 6.6000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS6
GTIN
00782274377902
UPC
782274377902
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
5.15
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS6.
Jump To:

Similar Items

Similar items are close alternatives to EYS6, though they may not be 100% alike.

Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS66
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS66
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,630.00) ·
EYS66 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$163.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS6 Appleton Electric 00781381621069
EYF200 Appleton Electric 00781381135221
EYS6 Eaton Crouse-Hinds 00782274377902
EYS61 Eaton Crouse-Hinds 00782274379500
ENY-6M Killark 00783936111360
EYA-200 O-Z Gedney 00783126138108
EYA200 O-Z Gedney 00783126138108
EYS61 Thomas & Betts 782274379500
EVHF-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat