EL29SA - 3/4" Alu Female Elbow

Eaton

  • $42.19 (Each)
  • $42.19 (Each)

  • $421.90 (Per 10)
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
EL29SA
Manufacturer
Eaton
Manufacturer's Part Number
EL29 SA
Description
3/4" Alu Female Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Copper-Free Aluminum, 90°, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101071 / 00782274101071
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.19 (Each)
Carton
$421.90 (Per 10)
Resources
Images
 
 
EL29SA - Small Image
 
EL29SA - Large Image
 
EL29SA - Large Image
 
EL29SA - Large Image
Attachments
 
 
EL29SA - Specification Sheet
Tech Bulletins
 
 
EL29SA - Tech Bulletin
Other Links
 
 
EL29SA - Other
 
EL29SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
3/4" ALU FEMALE ELBOW
Product Type
3/4 NPT Al 90 Deg Female Div 1 Elbow
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H EL29 SA 3/4 NPT AL 90 DEG FEM
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Copper-free aluminum, 90°, 3/4"
Additional Information
dimensions
1.5000 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EL29 SA
GTIN
00782274101071
UPC
782274101071
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL29SA.
Jump To:

Cross Referenced

These items are similar to EL29SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELF90-75-A Appleton Electric 00781381622189
ELF90-75 Appleton Electric 00781381294355
EL29 SA Eaton Crouse-Hinds 00782274101071
EL29 Eaton Crouse-Hinds 00782274307305
FF-90-2 Killark 00783936170046
FF-90-2M Killark 00783936170244
EL-975 O-Z Gedney 00783126123012
EL29 Thomas & Betts 782274307305

* All prices subject to change.

Begin Live Chat