EL196SA - 1/2" Alu Female/Male Elbow

Eaton

  • $40.57 (Each)
  • $40.57 (Each)

  • $405.70 (Per 10)
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
EL196SA
Manufacturer
Eaton
Manufacturer's Part Number
EL196 SA
Description
1/2" Alu Female/Male Elbow
Eaton Crouse-Hinds Series El Elbow, Male and Female, Copper-Free Aluminum, 90°, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101132 / 00782274101132
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.57 (Each)
Standard Packaging
$405.70 (Per 10)
Resources
Tech Bulletins
 
 
EL196SA - Tech Bulletin
Attachments
 
 
EL196SA - Specification Sheet
Images
 
 
EL196SA - Small Image
 
EL196SA - Large Image
 
EL196SA - Large Image
Other Links
 
 
EL196SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
1/2" ALU FEMALE/MALE ELBOW
Product Type
1/2 NPT Al 90 Deg Male-Fem Div 1 Elbow
extra long description
CRS-H EL196 SA 1/2 NPT AL 90 DEG MA
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Male and female, Copper-free aluminum, 90°, 1/2"
Additional Information
dimensions
1.3100 IN X 2.5600 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EL196 SA
GTIN
00782274101132
UPC
782274101132
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL196SA.
Jump To:

Cross Referenced

These items are similar to EL196SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELMF90-50 Appleton Electric 00781381294751
ELMF9050A Appleton Electric 00781381622226
LMF-90-50 Appleton Electric 00781381480857
LMF9050 Appleton Electric n/a
EL196 SA Eaton Crouse-Hinds 00782274101132
EL196 Eaton Crouse-Hinds 00782274308005
MF-90-1 Killark 00783936405001
MF-90-1M Killark 00783936170305
850 O-Z Gedney 00783126642001
1722 Raco 00050169017227
4250 Thomas & Betts 00786210042503

* All prices subject to change.

Begin Live Chat