EDS21273 - 3-Pos 2-CKT Sel Switch

Eaton

  • $818.43 (Each)
  • $818.43 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the EDS21273 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 DSD925 2CKT 3POS Sel-SW 0 / 70 $455.43
1 EDS271 3/4" 1G Dead End Encl 0 / 113 $144.71
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS21273
Manufacturer
Eaton
Manufacturer's Part Number
EDS21273
Description
3-Pos 2-CKT Sel Switch
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Three-Position, Two-Circuit, 2, 1, Single-Gang, 3, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274764689 / 00782274764689
Weight per unit
8.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$818.43 (Each)
Resources
Images
 
 
EDS21273 - Small Image
 
EDS21273 - Large Image
 
EDS21273 - Large Image
 
EDS21273 - Large Image
Attachments
 
 
EDS21273 - Specification Sheet
Tech Bulletins
 
 
EDS21273 - Tech Bulletin
Other Links
 
 
EDS21273 - Other
 
EDS21273 - Other
 
EDS21273 - Other
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
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
Product Type
Eds/Efd General Use Snap Switches
Description
3-POS 2-CKT SEL SWITCH
extra long description
CRS-H EDS21273 EDS/EFD GENERAL USE
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Feraloy iron alloy, Three-position, two-circuit, 2, 1, Single-gang, 3, Dead end, 3/4", 600 Vac
Special Features
Single Gang, (3) Position (2) Circuit, Contact Configuration 4 No-2 Nc, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
Assembly/Kit
Yes
dimensions
5.9000 IN X 3.5000 IN X 5.4400 IN
Manufacturer Information
Manufacturers Part Number
EDS21273
Brand
Eaton
GTIN
00782274764689
UPC
782274764689
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch control station
Packaging
Weight per each
8.55
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, CSA C22.2
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS21273.
Jump To:

Cross Referenced

These items are similar to EDS21273 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS21273 Appleton Electric 00781381698481
EFDB175-102 Appleton Electric 00781381700870
EDS21273 Eaton Crouse-Hinds 00782274764689
NEDS21273 O-Z Gedney 00783126077049

* All prices subject to change.

Begin Live Chat