CGE193 - 1/2" NPT 90D Male Cord/Cable Fitting (.250-.375)

Eaton

  • $46.94 (Each)
  • $46.94 (Each)

  • $469.40 (Per 10)

Availability: Currently Out Of Stock
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
CGE193
Manufacturer
Eaton
Manufacturer's Part Number
CGE193
Description
1/2" NPT 90D Male Cord/Cable Fitting (.250-.375)
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274142005 / 00782274142005
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.94 (Each)
Standard Packaging
$469.40 (Per 10)
Resources
Images
 
 
CGE193 - Small Image
 
CGE193 - Large Image
Attachments
 
 
CGE193 - Specification Sheet
Brochures
 
 
CGE193 - Brochure
Tech Bulletins
 
 
CGE193 - Tech Bulletin
Other Links
 
 
CGE193 - Other
 
CGE193 - Other
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
Aluminum Body, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 NPT 90 Deg Cord/Cab FTG Neo Bush
Description
1/2" NPT 90D MALE CORD/CABLE FITTING (.250-.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGE193 1/2 NPT 90 DEG CORD/CA
Long Description
Eaton Crouse-Hinds series CGE cable gland, Cable range min/max: 0.250-0.375", Non-armoured and tray cable, 90° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.250 To 0.375 In
Additional Information
dimensions
2.8700 IN X 1.1400 IN X 1.1400 IN
Manufacturer Information
Manufacturers Part Number
CGE193
Brand
Eaton
GTIN
00782274142005
UPC
782274142005
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGE193.
Jump To:

Cross Referenced

These items are similar to CGE193 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG90-2550S Appleton Electric 00781381448987
CGE193 Eaton Crouse-Hinds 00782274142005
78042 Bridgeport Fittings n/a
CG5090350 Eaton Crouse-Hinds 00784564001320
SR950375 O-Z Gedney 00783126506907
37922 Raco 00050169379226
NHC1022ZP Raco n/a
2268 Thomas & Betts 00786210022680

* All prices subject to change.

Begin Live Chat