CGB598 - 1-1/2" Dia Male Cord Grip (.875-1.000)

Eaton

  • $63.42 (Each)
  • $63.42 (Each)

  • $317.10 (Per 5)
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
CGB598
Manufacturer
Eaton
Manufacturer's Part Number
CGB598
Description
1-1/2" Dia Male Cord Grip (.875-1.000)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274135502 / 00782274135502
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.42 (Each)
Standard Packaging
$317.10 (Per 5)
Resources
Images
 
 
CGB598 - Small Image
 
CGB598 - Large Image
Attachments
 
 
CGB598 - Specification Sheet
Brochures
 
 
CGB598 - Brochure
Tech Bulletins
 
 
CGB598 - Tech Bulletin
Other Links
 
 
CGB598 - Other
 
CGB598 - Other
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
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 NPT Male Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1-1/2" DIA MALE CORD GRIP (.875-1.000)
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.875 To 1.000 In
extra long description
CRS-H CGB598 1 1/2 NPT MALE CORD/CA
Additional Information
dimensions
3.2700 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB598
GTIN
00782274135502
UPC
782274135502
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.21
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB598.
Jump To:

Similar Items

Similar items are close alternatives to CGB598, though they may not be 100% alike.

Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
  • Our Part #: CG150K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG 150K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 6 ($129.96) ·
CG150K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat