BG88 - 2-1/2" to 3" Body CVR&GSKT

Eaton

  • $469.67 (Each)
  • $469.67 (Each)

  • $1,878.68 (Per 4)
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
BG88
Manufacturer
Eaton
Manufacturer's Part Number
BG88
Description
2-1/2" to 3" Body CVR&GSKT
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Round Neoprene Gasket, 2-1/2" or 3"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274102108 / 00782274102108
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.67 (Each)
Standard Packaging
$1,878.68 (Per 4)
Resources
Images
 
 
BG88 - Small Image
 
BG88 - Large Image
 
BG88 - Large Image
 
BG88 - Large Image
 
BG88 - Large Image
Attachments
 
 
BG88 - Specification Sheet
Tech Bulletins
 
 
BG88 - Tech Bulletin
Other Links
 
 
BG88 - Other
 
BG88 - Other
 
BG88 - Other
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
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
17
Width
1.46
Length
4.25
Descriptions
Product Type
2 1/2 or 3 Iron Mogul CVR/Gask
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
2-1/2" TO 3" BODY CVR&GSKT
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Feraloy iron alloy, Round neoprene gasket, 2-1/2" or 3"
Special Features
Round neoprene gasket
extra long description
CRS-H BG88 2 1/2 OR 3 IRON MOGUL CV
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG88
GTIN
00782274102108
UPC
782274102108
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul blank cover
Packaging
Weight per each
7.45
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG88.
Jump To:

Similar Items

Similar items are close alternatives to BG88, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG48
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($237.18) ·
BG48 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.59

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG68
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($377.80) ·
BG68 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$188.90

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG98
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG98
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,374.84) ·
BG98 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$687.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG88 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BKGC300M Appleton Electric 00781381517089
BKGU300M Appleton Electric 00781381517119
BKGC250M Appleton Electric 00781381517065
BG88 Eaton Crouse-Hinds 00782274102108
MKGC300M O-Z Gedney 00783126099461
MKGU300M O-Z Gedney 00783126099966
MKGC250M O-Z Gedney 00783126099423

* All prices subject to change.

Begin Live Chat