APR3465 - 30A Pin & Sleeve Conn 3W-4P 600VAC/250VDC

Eaton

  • $806.78 (Each)
  • $806.78 (Each)
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
APR3465
Manufacturer
Eaton
Manufacturer's Part Number
APR3465
Description
30A Pin & Sleeve Conn 3W-4P 600VAC/250VDC
Eaton Crouse-Hinds Series Arktite Apr Connector, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274054803 / 00782274054803
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$806.78 (Each)
Resources
Images
 
 
APR3465 - Large Image
 
APR3465 - Large Image
 
APR3465 - Large Image
 
APR3465 - Small Image
Other Links
 
 
APR3465 - Other
 
APR3465 - Other
 
APR3465 - Other
Tech Bulletins
 
 
APR3465 - Tech Bulletin
Attachments
 
 
APR3465 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
amperage rating
30
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Pressure, Crimp/Solder
Dimensions and Weight
Length
8-1/4
Descriptions
extra long description
CRS-H APR3465 30A 3W4P ARK CAB CONN
Description
30A PIN & SLEEVE CONN 3W-4P 600VAC/250VDC
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APR connector, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, Cable Range 0.39 To 1.20 In Diameter, NEMA 4 Enclosure
Product Type
30A 3W4P Ark Cab Conn RCPT .87 to 1.02
Additional Information
dimensions
8.2500 IN X 2.5600 IN X 2.5600 IN
Manufacturer Information
Manufacturers Part Number
APR3465
Brand
Eaton
GTIN
00782274054803
UPC
782274054803
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APR3465.
Jump To:

Cross Referenced

These items are similar to APR3465 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARC3034BC Appleton Electric 00781381440578
570966 Eaton Crouse-Hinds n/a
571697 Eaton Crouse-Hinds 782274054803
APR3465 Eaton Crouse-Hinds 00782274054803
NPR3463 Eaton Crouse-Hinds 00782274254142
NPR3464 Eaton Crouse-Hinds 00782274746050
HBL430CS2W Hubbell Wiring Device-Kellems 00783585010205
VPR3465 Killark 00783936834269
8444 Thomas & Betts 00708917197898
JCF334H Thomas & Betts 00708917145271
JCS334H Thomas & Betts 00708917200727

* All prices subject to change.

Begin Live Chat