62A8004AD - 2LT F48HO Rig-Pro

Eaton Crouse-Hinds Series

  • $3099.44 (Each)
  • $3,099.44 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62A8004AD
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
62A8004AD
Description
2LT F48HO Rig-Pro
Eaton Crouse-Hinds Series Pauluhn Rigpro Linear Fluorescent Light Fixture, 1/2" Entry , 50/60 HZ, 4 FT Lamp, Fluorescent, Clear Polycarbonate Lens, T12HO RDC, Aluminum, Through Feed, 120-277 Vac, 48W
Slang Terms

Suggest a New Term
Categories
Fluorescent Hazardous Location - Fluorescent Hazardous Location Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
662276384293 / 00662276384293
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,099.44 (Each)
Resources
Images
 
 
62A8004AD - Small Image
 
62A8004AD - Large Image
Attachments
 
 
62A8004AD - Specification Sheet
Other Links
 
 
62A8004AD - Other
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
120 to 277 v
Wattage
60W
Lamp Type
F48 T12HO RDC
Ballast Type
F48T12HO
Material
Housing: Aluminum Type 5052H32; Lens: Clear polycarbonate
Material, Color, and Finish
Finish
Electrostatically applied polyester powder coat
Color
Natural
Dimensions and Weight
Length
48.5 inches
Width
7.25 in
Height
8 in
Descriptions
Description
2LT F48HO RIG-PRO
Product Type
Linfluor Al-2X60W 120-277V 1/2NPT X 2
extra long description
CRS-H 62A8004AD LINFLUOR AL-2X60W 1
Features
The Pauluhn RigPro is a linear fluorescent fixture for Class I, Division 2, Class I, Zone 2 and Class II, Division 2 locations. Constructed of extruded aluminum with T5HO or T12HO lamps, the RigPro is available in two and four foot length fixtures. An optional emergency battery back-up is also available.
Long Description
Eaton Crouse-Hinds series Pauluhn RigPro linear fluorescent light fixture,1/2" entry ,50/60 Hz,4 ft lamp,Fluorescent,Clear polycarbonate lens,T12HO RDC,Aluminum,Through feed,120-277 Vac,48W
Special Features
Class I Division 2
Additional Information
dimensions
48.5000 IN X 7.2500 IN X 8.0000 IN
Reflector Type
Aluminum Type 5052H32, Electrostatically Applied White Polyester Powder Coat
Socket Type
Double spring loaded
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
62A8004AD
GTIN
00662276384293
UPC
662276384293
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Light fixture
Availability
Status
Inactive
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Mounting
SURFACE
standard
UL 844, UL 1598, UL 924, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat