1738 - 3/4" Ac & FMC 90 Ins Conn

Eaton

  • $9.09 (Each)
  • $9.09 (Each)

  • $181.84 (Per 20)

  • $909.18 (Per 100)
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
1738
Manufacturer
Eaton
Manufacturer's Part Number
1738
Description
3/4" Ac & FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117380 / 00784564117380
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.09 (Each)
Carton
$9.09 (Each)
Standard Packaging
$181.84 (Per 20)
Resources
Images
 
 
1738 - Small Image
 
1738 - Large Image
Attachments
 
 
1738 - Specification Sheet
Tech Bulletins
 
 
1738 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded NPSM
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Ac and FMC 90 Conn Insulated
Description
3/4" AC & FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1738 3/4 AC AND FMC 90 CONN
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 3/4"
Special Features
Weight 31 Lb per 100
Additional Information
dimensions
2.4400 IN X 0.7500 IN X 2.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1738
GTIN
00784564117380
UPC
784564117380
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
0.26
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, cUL
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1738.
Jump To:

Cross Referenced

These items are similar to 1738 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI9750 AFC Cable Systems 00077680285072
7382VI Appleton Electric 00781381440035
7382V-IACV-75T Appleton Electric n/a
ACI-96 APPOZGCOMM 00687855102969
852A Arlington 00018997852106
806I Bridgeport Fittings 00781747108067
1738 Eaton Crouse-Hinds 00784564117380
IML-110-2 Madison Electric 00784297011283
ACV75T O-Z Gedney 00783126020601
3203 Raco 00050169032039
C36T Sepco n/a
MSC7590-IC Steel Components, Inc. n/a
3135 Thomas & Betts 00786210031354
XC892 Thomas & Betts 00785991447255
102Mi Topaz 00751338105218

* All prices subject to change.

Begin Live Chat