SL35911 - 8OZ Nickel Anti-Seize/Lubricating Compound

CRC

  • $31.11 (Each)
  • $31.11 (Each)

  • $373.32 (Per 12)
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
SL35911
Manufacturer
CRC
Manufacturer's Part Number
SL35911
Description
8OZ Nickel Anti-Seize/Lubricating Compound
Nickel Anti-Seize & Lubricating Compound
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/GTIN
072213359114 / 00072213359114
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.11 (Each)
Standard Packaging
$373.32 (Per 12)
Resources
Images
 
 
SL35911 - Small Image
 
SL35911 - Large Image
Attachments
 
 
SL35911 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver Gray
Dimensions and Weight
Container Size
8 OZ
Descriptions
Long Description
GENERAL PURPOSE ANTI SEIZE LUBRICANT, SILVER GRAY COLOR; CATALYST BED, REACTION CHAMBER, SPECIAL ALLOY FITTING, BUSHING, FLANGE, HEADER, NUT, SCREW, STUD, THREADED SURFACE, PIPE, PLUG, MANIFOLD TO PREVENT SEIZING, GALLING OF SURFACE APPLICATION
Additional Information
Film Type Wet; Unit Dimension 2.5 Inch W x 2.5 Inch D x 4.25 Inch H; Net Fill 8 Oz
Commodity Description
PAINT,CHEMICALS, ETC.
Description
8OZ NICKEL ANTI-SEIZE/LUBRICATING COMPOUND
Product Type
General Purpose Anti Seize Lubricant
extra long description
SILVER GRAY COLOR; CATALYST BED, REACTION CHAMBER, SPECIAL ALLOY FITTING, BUSHING, FLANGE, HEADER, NUT, SCREW, STUD, THREADED SURFACE, PIPE, PLUG, MANIFOLD TO PREVENT SEIZING, GALLING OF SURFACE APPLICATION; -95 TO 2400 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 8 OZ CONTAINER SIZE; NICKEL BASE; 430 DEG F FLASH POINT; PASTE PHYSICAL FORM; FILM TYPE WET; UNIT DIMENSION 2.5 INCH W X 2.5 INCH D X 4.25 INCH H; NET FILL 8 OZ
Additional Information
Flash Point
430 Deg F
Container Type
Bottle
Base
Nickel
Physical Form
Paste
Manufacturer Information
Brand
CRC STA-LUBE
Manufacturers Part Number
SL35911
GTIN
00072213359114
UPC
072213359114
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Packaging
Weight per each
0.625
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-95 to 2400 Deg F
Application
Catalyst Bed, Reaction Chamber, Special Alloy Fitting, Bushing, Flange, Header, Nut, Screw, Stud, Threaded Surface, Pipe, Plug, Manifold to Prevent Seizing, Galling of Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SL35911.
Jump To:

Similar Items

Similar items are close alternatives to SL35911, though they may not be 100% alike.

GENERAL PURPOSE ANTI SEIZE LUBRICANT
  • MFR Part #: SL35913
  • GTIN: 00072213359138
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat