03282 - 16OZ SP-400 Corrosion Inhibitor Extreme Duty

CRC

  • $18.73 (Each)
  • $18.73 (Each)

  • $224.76 (Per 12)
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
03282
Manufacturer
CRC
Manufacturer's Part Number
03282
Description
16OZ SP-400 Corrosion Inhibitor Extreme Duty
Long-Term Indoor/Outdoor Corrosion Inhibitor That Provides Protection Of All Equipment Subject to Heat, Humidity, Chemicals or Severely Corrosive Atmospheres. Use On Machined Surfaces & Assemblies Subjected to Long Periods Of Storage. Indoor/Outdoor Protection Up to 2 Years. 10 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121802 - Anti corrosion lubricant
UPC/GTIN
078254032825 / 00078254032825
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.73 (Each)
Standard Packaging
$224.76 (Per 12)
Resources
Images
 
 
03282 - Large Image
 
03282 - Large Image
Attachments
 
 
03282 - Specification Sheet
Other Links
 
 
03282 - Other
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
Dark Amber
Dimensions and Weight
Size
16
Descriptions
Description
16OZ SP-400 CORROSION INHIBITOR EXTREME DUTY
Product Type
SP-400 Corrosion Inhibitor 10 WT Oz
Long Description
Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years. 10 Wt Oz Aerosol
Special Features
Long Term Protection for All Metals During Shipment and Storage up to 2 Years Outdoors
extra long description
CRC 03282 SP-400 Corrosion Inhibito
Additional Information
Flash Point
<0
specific gravity
0.787
coverage
1000 Sq Ft
flammability
Extremely Flammable
odor
Petroleum
Base
Petroleum Sulfonate
Manufacturer Information
Manufacturers Part Number
03282
Brand
CRC
GTIN
00078254032825
UPC
078254032825
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Etreme Duty Corrosion Inhibitor
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
standard
RoHS Compliant, NSF H2 Registered, Meets requirements of Mil-C-16173 Grade 4 (Corrosion Test Only)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat