03007 - 16OZ 3-36 Lube & Corrosion Inhibitor

CRC

  • $14.31 (Each)
  • $14.31 (Each)

  • $171.72 (Per 12)
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
03007
Manufacturer
CRC
Manufacturer's Part Number
03007
Description
16OZ 3-36 Lube & Corrosion Inhibitor
A Versatile Petroleum Based Compound That Forms A Clear, Thin Film That Lubricates and Protects Against Wear and Corrosion. Multi-Purpose Product Lubricates, Protects, Displaces Moisture, and Cleans. 16 FL Oz Bottle
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
078254030074 / 00078254030074
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Standard Packaging
$171.72 (Per 12)
Resources
Images
 
 
03007 - Large Image
 
03007 - Large Image
Attachments
 
 
03007 - Specification Sheet
Other Links
 
 
03007 - Other
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
16
Descriptions
Long Description
A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans. 16 Fl Oz Bottle
Special Features
VOC Compliant
extra long description
CRC 03007 3-36 Multi-Purpose Lubric
Product Type
3-36 Multi-Purpose Lubricant 16 FL Oz
Description
16OZ 3-36 LUBE & CORROSION INHIBITOR
Additional Information
specific gravity
0.827
Flash Point
192
Dielectric Strength
38800
lubricant type
Non-drying
flammability
Non-Flammable
odor
Pleasant
Manufacturer Information
Manufacturers Part Number
03007
Brand
CRC
GTIN
00078254030074
UPC
078254030074
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Lubricant
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant, NSF H2 Registered
Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 03007.
Jump To:

Similar Items

Similar items are close alternatives to 03007, though they may not be 100% alike.

LUBRICANT AND CORROSION INHIBITOR
  • MFR Part #: 03004
  • GTIN: 00078254030043
  • Manufacturer: CRC
LUBRICANT AND CORROSION INHIBITOR
  • MFR Part #: 03005
  • GTIN: 00078254030050
  • Manufacturer: CRC
LUBRICANT AND CORROSION INHIBITOR
  • MFR Part #: 03006
  • GTIN: 00078254030067
  • Manufacturer: CRC
LUBRICANT AND CORROSION INHIBITOR
  • MFR Part #: 03009
  • GTIN: 00078254030098
  • Manufacturer: CRC
LUBRICANT AND CORROSION INHIBITOR
  • MFR Part #: 03011
  • GTIN: 00078254030111
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat