02120 - 20OZ Lectra Clean Ii Nonchlorinated Heavy Duty DG

CRC

  • $24.80 (Each)
  • $24.80 (Each)

  • $297.60 (Per 12)
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
02120
Manufacturer
CRC
Manufacturer's Part Number
2120
Description
20OZ Lectra Clean Ii Nonchlorinated Heavy Duty DG
For Cleaning Where Chlorinated Solvents Are Not Acceptable. High Flashpoint Of 185°F. Effectively Removes Soils With No Residue Build-Up. Use Caution On Plastics. 15 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254021201 / 00078254021201
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Standard Packaging
$297.60 (Per 12)
Resources
Images
 
 
02120 - Large Image
 
02120 - Large Image
Specifications Sheets
 
 
02120 - Specification Sheet
 
02120 - Specification Sheet
Attachments
 
 
02120 - Specification Sheet
Other Links
 
 
02120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum Distillate
Color
Water-White
Dimensions and Weight
Size
20
Descriptions
Product Type
Non-Chlorinated Degreaser
Chlorinated Degreaser
Features
For cleaning where chlorinated solvents are not acceptable. High flashpoint of 185°F. Effectively removes soils with no residue build-up. Use caution on plastics.
Short Description
Chlorinated Degreaser, 20 oz, 16 lb
Description
20OZ LECTRA CLEAN II NONCHLORINATED HEAVY DUTY DG
extra long description
CRC 02120 Lectra Clean II Non-Chlor
Long Description
For cleaning where chlorinated solvents are not acceptable. High flashpoint of 185°F. Effectively removes soils with no residue build-up. Use caution on plastics. 15 Wt Oz Aerosol
Special Features
Non-chlorinated, Non-corrosive, Non-conductive
Additional Information
odor
Slight;Hydrocarbon-like
Flash Point
185 °F;85 °C
Standards Met
NSF K2;K1;ISO 9001
Container Type
Bottle
Physical Form
Liquid
package quantity
12 CT
Composition
Petroleum Distillate, Carbon Dioxide Propellant
specific gravity
0.839
Shelf Life
10
flammability
Flammable
Form
LIQUID
Manufacturer Information
Manufacturers Part Number
2120
Brand
CRC Industries, Inc.
GTIN
00078254021201
UPC
078254021201
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Non-chlorinated Degreaser
Packaging
Weight
16 lb
Weight per each
1.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electric Motors;Fusible Disconnects;Switchgears;Transformers;Circuits;Insulators;Relays;Switches;Air Tools;Mechanical Brakes;Clutches;Chains;Bearings;Generators;Compressors;Pumps;Tools;Dies;Molds & Many other Electrical/Industrial Equip.
standard
RoHS Compliant, SNAP Approved, NSF K1, K2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 02120.
Jump To:

Similar Items

Similar items are close alternatives to 02120, though they may not be 100% alike.

20 Oz Lectra Clean Ii
  • Our Part #: CRC02120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-02120
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($347.64) ·
CRC02120 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.97

Each

QTY:
Each
Add
NON-CHLORINATED DEGREASER
  • MFR Part #: 02121
  • GTIN: 00078254021218
  • Manufacturer: CRC
NON-CHLORINATED DEGREASER
  • MFR Part #: 02122
  • GTIN: 00078254021225
  • Manufacturer: CRC
NON-CHLORINATED DEGREASER
  • MFR Part #: 02124
  • GTIN: 00078254021249
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat