02069 - 20OZ Cable Clean High Voltage Splice Cleaner

CRC

  • $82.98 (Each)
  • $82.98 (Each)

  • $995.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
02069
Manufacturer
CRC
Manufacturer's Part Number
2069
Description
20OZ Cable Clean High Voltage Splice Cleaner
HFC/Cozol Based Cleaner That Aggressively Removes Contaminants From The Semi-Conductive Core Of High Voltage Cables During Splicing and Termination.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254020693 / 00078254020693
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.98 (Each)
Standard Packaging
$995.76 (Per 12)
Resources
Images
 
 
02069 - Large Image
 
02069 - Large Image
 
02069 - Large Image
Specifications Sheets
 
 
02069 - Specification Sheet
 
02069 - Specification Sheet
Attachments
 
 
02069 - Specification Sheet
Other Links
 
 
02069 - Other
Material, Color, and Finish
Color
Colorless
Base Type
Halogenated
Dimensions and Weight
Size
20
Descriptions
Product Type
High Voltage Splice Cleaner
Cable Clean High Voltage Splice Cleaner
Features
A proprietary formula splice and termination cleaner that aggressively removes contaminants from high voltage cables. It is non-conductive, non-corrosive and non-staining.
Short Description
Cable Clean High Voltage Splice Cleaner, 20 oz, 18 lb
Long Description
HFC/COzol based cleaner that aggressively removes contaminants from the semi-conductive core of high voltage cables during splicing and termination.
Special Features
Non-chlorinated
extra long description
CRC 02069 CABLE CLEAN
Description
20OZ CABLE CLEAN HIGH VOLTAGE SPLICE CLEANER
Additional Information
odor
Slight ethereal
Container Type
Bottle
Physical Form
Liquid
Standards Met
ISO 9001
package quantity
12 CT
Composition
Halogenated, Carbon Dioxide Propellant
specific gravity
1.28
Shelf Life
5
flammability
Non-Flammable
Flash Point
None
Form
LIQUID
Manufacturer Information
Manufacturers Part Number
2069
Brand
CRC Industries, Inc.
GTIN
00078254020693
UPC
078254020693
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Splice Cleaner
Packaging
Weight
18 lb
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Removal Of Dirt;Adhesive;Silicon;Anti-Oxidation Compound and Other Contaminants From The Semi-Conductive Core Of High Voltage Cable When Splicing and Terminating Cable
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 02069.
Jump To:

Similar Items

Similar items are close alternatives to 02069, though they may not be 100% alike.

20 Oz Cable Clean
  • Our Part #: CRC02069
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-02069
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,163.16)
CRC02069 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.93

Each

QTY:
Each
Add
There were no add-on items found for 02069.

* All prices subject to change.