ASZH480C300 - 3 Pole 480 V (400 V McOv) W/Out Mounting Bracket

Eaton

  • $163.81 (Each)
  • $163.81 (Each)

  • $1,638.10 (Per 10)
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
ASZH480C300
Manufacturer
Eaton
Manufacturer's Part Number
ASZH480C300
Description
3 Pole 480 V (400 V McOv) W/Out Mounting Bracket
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
194006067171 / 00194006067171
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.81 (Each)
Standard Packaging
$1,638.10 (Per 10)
Resources
Images
 
 
ASZH480C300 - Small Image
 
ASZH480C300 - Small Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
Attachments
 
 
ASZH480C300 - Specification Sheet
Brochures
 
 
ASZH480C300 - Brochure
Other Links
 
 
ASZH480C300 - Other
 
ASZH480C300 - Other
 
ASZH480C300 - Other
 
ASZH480C300 - Other
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
480 V
Number of Phases
3
Dimensions and Weight
Width
1.3
Length
4.2
Height
2.2
Descriptions
Product Type
Surge Arrester
Long Description
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
Features
Cooper Power Systems Storm Trapper H.E. (High Energy), low-voltage distribution-class surge arresters are designed to provide surge protection at distribution transformer secondary bushings. The Storm Trapper H.E. arrester is the industry's first low-voltage distribution-class arrester and has successfully passed all design tests for light duty distribution class arresters per IEEE Std C62.11(TM) -1993 standard. Years of research by Cooper Power Systems in low-voltage secondary circuits concluded that the
Short Description
Surge Arrester, 480 V, 3 Phase, 3 Pole, 1 CT;10 PK
extra long description
ETN-LIPE ASZH480C300 STORMTRAPPER 4
Description
3 POLE 480 V (400 V MCOV) W/OUT MOUNTING BRACKET
Additional Information
Arrester Type
Surge Arrester
Class Type
Class MOV
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ASZH480C300
GTIN
00194006067171
UPC
194006067171
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Secondary arrester
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Energy Low-Voltage Distribution
Mounting
External
standard
Not Applicable,Sans objet,IEEE C62-11,IEEE C62-11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat